Skip Content
SKATEWHEEL CONVEYOR,PORTABLE,L 24 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SKATEWHEEL CONVEYOR,PORTABLE,L 24 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13D472
  • Mfr. Model # 13D472
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 308.0 lbs

Technical Specs

  • Overall Width 31-13/16"
  • Item Skate Wheel Conveyor
  • Wheels per Axle 9
  • Frame Material Structural Steel
  • Expansion Ratio 4:1
  • Frame Finish Powder Coated
  • Skatewheel Material Polypropylene
  • Wheel Dia. 1-15/16"
  • Wheels per Foot 18.0
  • Center to Center Roller Spacing 5"
  • Wheel Bore 1/4"
  • Between Frame Width 23-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list