Skip Content
SKATEWHEEL CONVEYOR,LENGTH 24 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKATEWHEEL CONVEYOR,LENGTH 24 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13D476
  • Mfr. Model # 13D476
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 264.0 lbs

Technical Specs

  • Item Skate Wheel Conveyor
  • Overall Width 37-7/16"
  • Bearings Steel Ball
  • Wheels per Axle 10
  • Frame Finish Powder Coated
  • Frame Material Structural Steel
  • Skatewheel Material Zinc Plated Steel
  • Expansion Ratio 4:1
  • Wheels per Foot 20.0
  • Wheel Dia. 1-15/16"
  • Center to Center Roller Spacing 5"
  • Wheel Bore 1/4"
  • Between Frame Width 29-1/4"
  • Height Adjustment 28-1/2" - 41-1/2"
  • Min. Length 6 ft.
  • Max. Length 24 ft.
  • Frame Capacity per Foot on 5-Ft. Centers 200 lbs.
  • Expandable Yes
  • Conveyor Bed Shape Bed Shape Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list