SKATEWHEEL CONVEYOR,PORTABLE,L 24 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKATEWHEEL CONVEYOR,PORTABLE,L 24 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13D475
  • Mfr. Model # 13D475
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Technical Specs

  • Item Skate Wheel Conveyor
  • Overall Width 37-7/16"
  • Wheels per Axle 10
  • Frame Material Structural Steel
  • Expansion Ratio 4:1
  • Skatewheel Material Polypropylene
  • Frame Finish Powder Coated
  • Wheels per Foot 20.0
  • Wheel Dia. 1-15/16"
  • Center to Center Roller Spacing 5"
  • Wheel Bore 1/4"
  • Between Frame Width 29-1/4"
  • Bearings Nolon Ball
  • Height Adjustment 28-1/2" - 41-1/2"
  • Min. Length 6 ft.
  • Frame Capacity per Foot on 5-Ft. Centers 200 lbs.
  • Expandable Yes
  • Max. Length 24 ft.
  • Conveyor Bed Shape Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list