Skip Content
SKATE WHEEL CONVEYOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SKATE WHEEL CONVEYOR

ASHLAND CONVEYOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W851
  • Mfr. Model # 2W851
  • UNSPSC # 24101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Item Skatewheel Conveyor
  • Bearings Ball Bearing
  • Expansion Ratio -
  • Frame Material 1/8" Aluminum
  • Frame Finish -
  • Wheels per Axle -
  • Wheels per Foot 10.0
  • Skatewheel Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list