Skip Content
SJL6073P STROBEJET WRECKER SPECIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SJL6073P STROBEJET WRECKER SPECIAL

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT537132
  • Mfr. Model # 537132
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Height 5"
  • Base Material Aluminum
  • Colour Amber/Red/Clear
  • Item Lightbar
  • Includes 15 ft. Wiring Harness, Mounting Hardware
  • Flash Type 10 Strobe and 6 Flashing Warning, 2 Stop/Tail/Turn, 2 Work
  • Length 60"
  • Width 11-1/4"
  • Housing Material Aluminum
  • Flashes per Minute 72 Quad
  • Mounting Permanent
  • Lamp Type Strobe
  • Voltage 12VDC
  • Lens Material Polycarbonate
  • Number of Heads 20
  • Standards SAE J845 Class I, California Title 13
  • Lamp Life Not Rated
  • Current Drawn 44A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list