Skip Content
SITE LEVEL GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SITE LEVEL GAUGE

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U929
  • Mfr. Model # 1U929
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Used for Mounting in Heavy Wall Tank or Weld Spuds on Reservoir Walls
  • Item Closed Circuit Liquid Level Gage
  • Max. Operating PSI 290
  • Construction Aluminum
  • Mounting Centers (In.) 5
  • Type Pipe Adapter
  • Mounting Front
  • Mounting Thread 1/4 NPTF Brass
  • Max. Operating Temp. (F) 250
  • Sight Glass Borosilicate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list