Skip Content
SIT-STAND BLACK ADJUSTABLE HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIT-STAND BLACK ADJUSTABLE HEIGHT

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC3505
  • Mfr. Model # 3505
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2144
  • Shipping Weight 21.0 lbs

Product Details

Ergonomic black sit-stand. 13 inch x 13 inch soft-formed polyurethane seat. 22 inches to 32 inches adjustable seat height.

Technical Specs

  • Assembled Unassembled
  • Colour Black
  • Base Material Nylon
  • Item Sit Stand
  • Features Black Polyurethane Seat is Impervious to Water, Oil and Most Chemicals, Puncture Resistant, Texture Provides Non-slip Surface, Easy to Clean, Pneumatic Seat Height Adjustment 22-32", 25" Sturdy 5-star Black Nylon Base, Casters are Not Available on Sit Stands for Safety Reason.
  • Seat Material Polyurethane
  • Overall Height 32"
  • Standards ANSI/BIFMA
  • Weight Capacity 300 lbs.
  • Seat Width 13"
  • Seat Depth 13"
  • Seat Height Range 22 "- 32"
  • Number of Casters 0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list