Skip Content
SISAL TWINE 1780FT 5LB BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SISAL TWINE 1780FT 5LB BALL

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWS127093
  • Mfr. Model # 127093
  • UNSPSC # 31151507
  • CATALOGUE PAGE # 1915
  • Shipping Weight 4.67 lbs

Product Details

Sisal twine 2 ply x 10 lbs. ball. 1,780 ft. length. 388 lbs. breaking strength.

Technical Specs

  • Item Sisal Twine
  • Colour Natural
  • Length 1780 ft.
  • Tensile Strength 137 lbs.
  • Rope Dia. 3/64"
  • Package Type Ball
  • Rope Construction 2 Ply
  • Standards Cordage Institute
  • Carrying Weight 10 lb.
  • Rope Item Tying and Bundling Rope
  • Rope Sub-Category Twine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list