SIREN ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIREN ELECTRONIC

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLSST-MV
  • Mfr. Model # SST-MV
  • UNSPSC # 46171602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 14-1/2"
  • Depth 9"
  • Item Siren
  • Width 12"
  • Voltage
  • Standards UL 464, cUL 464
  • Amps 0.60 AC
  • Decibels 111dB @ 10 ft.
  • Colour Silver
  • Operating Temp. -35 Degrees F - 150 Degrees F
  • Housing Material ABS Plastic
  • Mounting Swivel Mount
  • Rating NEMA 3R
  • Indoor/Outdoor Indoor, Outdoor