SIPHON PUMP,HD,10GPM,PVC,41 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIPHON PUMP,HD,10GPM,PVC,41 IN

ACTION PUMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KUH2
  • Mfr. Model # 3KUH2
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Adapter Type 2 In. NPT Bung
  • GPM 10
  • Wetted Materials PVC
  • Inlet Size 1"
  • Outlet Size 1-1/4"
  • Discharge Tube Outlet ID Size 1-1/8"
  • Discharge Tube Outlet OD Size 1-5/16"
  • For Use With For Dispensing Liquids, Detergents, Most Acids, Cholrines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps
  • Features All PVC Construction Including Seal and Large Discharge for Quick Siphoning
  • Ounces per Stroke 8 oz.
  • Discharge Tubing Material PVC
  • Housing Material PVC
  • Manufacturers Warranty Length 1 yr.
  • Metered No
  • Max. Viscosity 1000 CPS
  • Piston Material PVC
  • Hose Material PVC
  • Adapter Material PVC
  • Adapter Dia. 2"
  • Hose Length 3.5 ft.
  • Suction Tube Length 41"
  • Suction Tube Type PVC
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Max. Liquid Temp. 140 Degrees F
  • Discharge Tube Length 41"
  • Action Type Piston
  • Max. Head 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list