Skip Content
SIPHON BLASTER,90 LB HOPPER,7 FT HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIPHON BLASTER,90 LB HOPPER,7 FT HO

ALC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E766
  • Mfr. Model # 15E766
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.65 lbs

Technical Specs

  • Min. CFM @ 80 PSI 7 with 13/64" Nozzle, 15 with 1/4" Nozzle, 20 with 5/16" Nozzle
  • Application Designed To Spray Abrasive Material Such As Black Beauty, Aluminum Oxide, Glass Beads, Metal Shot, Silicon Carbide, Ground Corncobs, And Ground Nutshells, The Abrasive Blasting Of Rust, Paint, Scale, Grease, Old Paint, Mold, Mildew And Other Corrosion From Metal, Wood, Stone And Fiberglass Are Ideal Applications For The Sandy Jet Blast Cleaner, This Product Is Also Excellent For Etching Distinctiv
  • Hopper Capacity (Lb.) 90
  • Hose Length (Ft.) 7
  • Includes 3 Nozzles, Airjet, Wrench
  • Type Suction
  • Material Plastic
  • Air Pressure (PSI) 80 to 110
  • Item Siphon Blaster
  • Tank Dimension (In.) 11 x 30
  • Hopper Material Plastic
  • Feed Type Siphon
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list