Skip Content
SINK WALL HUNG CORNER CHINA 4CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINK WALL HUNG CORNER CHINA 4CC

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS0611004.020
  • Mfr. Model # 0611004.020
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1765
  • Shipping Weight 40.0 lbs

Product Details

Lavatory Sinks. 1-1-4 inch. drain opening. White vitreous china. Faucet not included.

Technical Specs

  • Number of Holes 3
  • Mounting Type Wall Mount Corner
  • Item Sink
  • Back Splash Yes
  • Standards CAN/CSA B45
  • Faucet Mounting Centers 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list