Skip Content
SINK TRAPW/CLEANOUT,1 1/2 PIPE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK TRAPW/CLEANOUT,1 1/2 PIPE DIA

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDL4
  • Mfr. Model # 4WDL4
  • UNSPSC # 40142502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Item Swivel Sink Trap With Cleanout
  • Includes 6" Extension
  • Length (In.) -
  • Material of Construction Brass
  • Pipe Dia. (In.) 1-1/2
  • Package Quantity 1
  • Type sink trap
  • Color/Finish Chrome
  • Connection Slip Joint Inlet, Copper Sweat Outlet
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list