Skip Content
SINK TRAP,9 1/4 L,1 1/2 PIPE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK TRAP,9 1/4 L,1 1/2 PIPE DIA

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDL5
  • Mfr. Model # 4WDL5
  • UNSPSC # 40142502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Includes Captive Swivel Brass Nut
  • Item Sink Trap
  • Length (In.) 9-1/4
  • Material of Construction Brass
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Type -
  • Standards Meets Milwaukee Code Requirements
  • Connection Slip Joint Inlet, IPS Outlet
  • Color/Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list