Skip Content
SINK TRAP,7 1/2 L,1 1/2 X 1 1/4 PIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK TRAP,7 1/2 L,1 1/2 X 1 1/4 PIP

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDK1
  • Mfr. Model # 4WDK1
  • UNSPSC # 40142502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Gauge 17
  • For Use With -
  • Includes Nuts
  • Item Sink Trap
  • Material of Construction Brass
  • Length (In.) 7-1/2
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2 x 1-1/4
  • Type -
  • Color/Finish Chrome
  • Connection Slip Joint Inlet, Copper Sweat Outlet
  • Standards Meets Washington DC Code Requirements
  • Flow Rate (GPM) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list