Skip Content
SINK TRAP,1 1/4 PIPE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK TRAP,1 1/4 PIPE DIA

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDK4
  • Mfr. Model # 4WDK4
  • UNSPSC # 40142502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With -
  • Gauge 17
  • Length (In.) -
  • Includes Captive Brass Nut at Swivel
  • Material of Construction Brass
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/4
  • Item Sink Trap
  • Type J-Bend
  • Color/Finish Chrome
  • Standards -
  • Connection Slip Joint Inlet, Ground Joint Outlet
  • Flow Rate (GPM) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list