Skip Content
SINK TAIL ADAPTER,1 1/2 IN,NO HUB,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINK TAIL ADAPTER,1 1/2 IN,NO HUB,P

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RDG5
  • Mfr. Model # 3RDG5
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Sink Tail Piece Adapter
  • Temp. Range -20 - 160 Degrees F
  • Standards ASTM D 2657
  • Colour Blue
  • Basic Fitting Shape Adapter
  • Pipe Fitting Material Polypropylene
  • Specific Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 40
  • Pipe Size - Pipe Fitting 1-1/2"
  • Fitting Connection Type No Hub

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list