Skip Content
SINK STRAINER,PIPE DIA 3 1/2 TO 4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK STRAINER,PIPE DIA 3 1/2 TO 4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1HEG4
  • Mfr. Model # 1HEG4
  • UNSPSC # 48101812
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.62 lbs

Product Details

Sink Strainer, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia. (In.) 3-1/2 - 4, For Use With All Sinks 3 1/2 In. to 4-1/2 In., Includes Strainer Body, Strainer With Plug, Rubber Gasket, Fiber Gasket, Lrg Hold Down Screw, 1 1/2 In. Plastic Drain Washer And 1 1/2 In. Chrome Plated Drain Nut.

Technical Specs

  • For Use With All Sinks 3-1/2" to 4-1/2"
  • Includes Strainer Body, Strainer With Plug, Rubber Gasket, Fibre Gasket, Large Hold Down Screw, 1-1/2" Plastic Drain Washer And 1-1/2" Chrome Plated Steel Drain Nut
  • Item Sink Strainer
  • Material of Construction Stainless Steel
  • Package Quantity 1
  • Color/Finish Stainless Steel
  • Pipe Dia. (In.) 3-1/2" - 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list