Skip Content
SINK STRAINER,HD,SS,4-1/2 IN L,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK STRAINER,HD,SS,4-1/2 IN L,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38W328
  • Mfr. Model # 38W328
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • For Use With 3-1/2 to 4" Sink Openings
  • Item Sink Strainer
  • Length (In.) 4-1/2
  • Material of Construction Stainless Steel
  • Pipe Dia. (In.) 3-1/2 to 4
  • Color/Finish Chrome
  • Type Heavy Duty
  • Connection MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list