Skip Content
SINK STRAINER,DRAIN DIA. 2 TO 2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK STRAINER,DRAIN DIA. 2 TO 2 1/2

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WNH6
  • Mfr. Model # 5WNH6
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Sink Strainer
  • Application Sinks with Drain Opening Dia. 2" to 2 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list