Skip Content
SINK STRAINER ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK STRAINER ASSEMBLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEW4
  • Mfr. Model # 4FEW4
  • UNSPSC # 40142502
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.26 lbs

Product Details

Sink Strainer Assembly, Stainless Steel, Stainless Steel Color/Finish, 2, 18, Pipe Dia. (In.) 1-1/2, For Use With All Sinks with 2 In. Drain Hole, Includes Strainer.

Technical Specs

  • For Use With All Sinks with 2" Drain Hole
  • Gauge 18
  • Item Sink Strainer Assembly
  • Length (In.) 1-1/2
  • Includes Strainer
  • Material of Construction Stainless Steel
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List