SINK PUMP SYSTEM  4.3GAL 1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SINK PUMP SYSTEM 4.3GAL 1/3HP

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GEK4
  • Mfr. Model # 1GEK4
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.02 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 30
  • GPM of Water @ 15 Ft. of Head 18
  • GPM of Water @ 20 Ft. of Head 4
  • HP 1/3
  • Includes Piggyback Style Plug
  • GPM of Water @ 5 Ft. of Head 37
  • Item Sink Drain Pump System
  • Cord Length 10 ft.
  • Inlet 1-1/2"
  • Shaft Seal Mechanical
  • Outlet 1-1/2"
  • Voltage 115
  • Amps 5.2
  • Switch Type Wide Angle Float
  • Basin Material Polyolefin
  • Vent 1-1/2"
  • Basin Capacity 4.3 gal.
  • Basin Height 11-1/8"
  • Basin Dia. 11-3/4"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list