Skip Content
SINK PUMP SYSTEM,1/3 HP,THERMOPLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SINK PUMP SYSTEM,1/3 HP,THERMOPLAST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12F739
  • Mfr. Model # 12F739
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • GPM of Water @ 5 Ft. of Head 40
  • GPM of Water @ 10 Ft. of Head 36
  • HP 1/3
  • GPM of Water @ 20 Ft. of Head 23
  • GPM of Water @ 15 Ft. of Head 32
  • Includes Piggyback Vertical Switch
  • Item Sink Drain Pump System
  • Cord Length 10 ft.
  • Motor Type PSC
  • Outlet 1-1/2"
  • Inlet 1-1/2"
  • Voltage 115
  • Shaft Seal Mechanical
  • Switch Type Vertical
  • Amps 4.1
  • Basin Material HDPE
  • Vent 1-1/2"
  • Basin Height 13-3/8"
  • Basin Capacity 6.0 gal.
  • Housing Material Thermoplastic
  • Impeller Material Plastic
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list