SINK PUMP SYSTEM,1/2HP,208-230V.3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SINK PUMP SYSTEM,1/2HP,208-230V.3.5

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WMN6
  • Mfr. Model # 2WMN6
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.94 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 43
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 20 Ft. of Head 32
  • HP 1/2
  • Includes Access Cover for Switch
  • Item Sink Drain Pump System
  • GPM of Water @ 5 Ft. of Head 49
  • Cord Length 10 ft.
  • Inlet 2"
  • Motor Type Permanent Split Capacitor
  • Outlet 2"
  • Shaft Seal Carbon/Ceramic
  • Voltage 208-230
  • Amps 3.5
  • Switch Type Wide Angle Float
  • Vent 2"
  • Basin Height 14-1/8"
  • Basin Material Polyolefin
  • Basin Capacity 5.5 gal.
  • Basin Dia. 11-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list