SINK PUMP SYSTEM,1/2 HP,THERMOPLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SINK PUMP SYSTEM,1/2 HP,THERMOPLAST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12F741
  • Mfr. Model # 12F741
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Technical Specs

  • GPM of Water @ 15 Ft. of Head 46
  • GPM of Water @ 10 Ft. of Head 51
  • GPM of Water @ 20 Ft. of Head 39
  • HP 1/2
  • GPM of Water @ 5 Ft. of Head 55
  • Includes Piggyback Vertical Switch
  • Cord Length 10 ft.
  • Item Sink Drain Pump System
  • Shaft Seal Mechanical
  • Motor Type PSC
  • Outlet 1-1/2"
  • Inlet 1-1/2"
  • Switch Type Vertical
  • Voltage 115
  • Amps 4.9
  • Basin Height 13-3/8"
  • Vent 1-1/2"
  • Basin Material HDPE
  • Basin Capacity 6.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list