SINK PUMP SYSTEM,1/2 HP,115V,CAST I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SINK PUMP SYSTEM,1/2 HP,115V,CAST I

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12F740
  • Mfr. Model # 12F740
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • GPM of Water @ 20 Ft. of Head 24
  • GPM of Water @ 15 Ft. of Head 32
  • GPM of Water @ 10 Ft. of Head 38
  • HP 1/2
  • GPM of Water @ 5 Ft. of Head 42
  • Includes Piggyback Vertical Switch
  • Item Sink Drain Pump System
  • Cord Length 10 ft.
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Switch Type Vertical
  • Motor Type PSC
  • Shaft Seal Mechanical
  • Vent 1-1/2"
  • Basin Material HDPE
  • Amps 4.9
  • Voltage 115
  • Basin Height 13-3/8"
  • Basin Capacity 6.0 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list