Skip Content
SINK MOP WHITE DURASTONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK MOP WHITE DURASTONE

MUSTEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RLN4
  • Mfr. Model # 1RLN4
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1767
  • Shipping Weight 13.35 lbs

Technical Specs

  • Includes Drain Seal, Stainless Steel Strainer
  • Item Mop Sink
  • Standards IAPMO, ANSI Specification 124.6, And CSA
  • Colour White
  • Body Material Durastone(R)
  • Overall Height 10"
  • Overall Length 24"
  • Manufacturers Warranty Length 1 yr.
  • Overall Width 24"
  • Bowl Size 24" x 24"
  • With Faucet / Without Faucet Without Faucet
  • Bowl Depth 10"
  • Drain Opening 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list