Skip Content
SINK FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK FAUCET

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTV4
  • Mfr. Model # 5UTV4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.16 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Number of Holes 2
  • Item Sink Faucet
  • Replacement Cartridge 1-099XTJKABNF / 1-100XTJKABNF
  • Standards ASME A112.18.1M, CSA B125.1
  • ADA Compliant ADA Compliant
  • Spout Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list