Skip Content
SINK FAUCET,W/6 IN VAC BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK FAUCET,W/6 IN VAC BREAKER

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A613
  • Mfr. Model # 24A613
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Handle Type Lever
  • Item Sink Faucet
  • Includes Quarter Turn Cartridges, Adjustable Centers, Integral Service Stops, Vacuum Breaker
  • Number of Holes 2
  • Standards UPC, ASSE 1001-2002, CSA B64-01
  • Replacement Cartridge Hot 4JPA4, Cold 4JPA3
  • Compliance Califonia Health And Saftety Code § 116875: Vermont 9 Vca § 2470h
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as per State of CA List), Endocrine Disrupters (as per European Union Priority for Research List), Asthmagens (as per AOEC List), Carcinogens (as per IARC 1-2A-2B Lists)
  • Spout Length 6-1/2
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list