Skip Content
SINK FAUCET,KNOB,6 IN SPOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINK FAUCET,KNOB,6 IN SPOUT

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24X186
  • Mfr. Model # 24X186
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Handle Type Knob
  • Includes Riser Seal And Nut
  • Number of Holes 2
  • Item Sink Faucet
  • Spout Length 6"
  • ADA Compliant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list