SINK FAUCET,2T HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINK FAUCET,2T HANDLE

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFJ4
  • Mfr. Model # 3TFJ4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Item Sink Faucet
  • Number of Holes 2
  • Standards ADA, CSA, ASME/ANSI, NSF61, California Lead Law, AB1953
  • ADA Compliant Yes
  • Spout Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list