SINK CLIPS,TYPE E,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SINK CLIPS,TYPE E,PK 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEV7
  • Mfr. Model # 4FEV7
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.09 lbs

Product Details

Sink Clips, E Type, Material of Construction Aluminum, For Use With S/S Sinks, Includes Screws.

Technical Specs

  • Includes Screws
  • For Use With Stainless Steel Sinks
  • Item Sink Clips
  • Package Quantity 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list