Skip Content
SINK CLIP,TYPE J,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SINK CLIP,TYPE J,PK 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEV9
  • Mfr. Model # 4FEV9
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.18 lbs

Product Details

Sink Clips, J Type, Material of Construction Aluminum, Length (In.) 2-3/4, For Use With Stainless Steel Sinks, Includes (4) Screws #12-24 x 1-1/4 In.

Technical Specs

  • For Use With Stainless Steel Sinks
  • Package Quantity 4
  • Includes (4) Screws #12-24 x 1-1/4" L
  • Item Sink Clips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list