Discontinued with Replacement
SINGLEFOLD PAPER TOWELS 16/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLEFOLD PAPER TOWELS 16/CA

ENVISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC20904
  • Mfr. Model # 20904
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.93 lbs
Suggested Replacement Product
TOWELS HAND TRAD WH 250SH/PK 16PKCA

Your Price: NA

Product Details

Envision(R) singlefold towel. Size 9.25 in. x 10.25 in. White. Reliable performace with a low per unit cost.

Technical Specs

  • Colour White
  • Sheet Size 9-1/4" x 10-1/4"
  • Ply 1
  • Number of Sheets 250
  • Item Paper Towel Envision(R)
  • Folded Width 5-5/16"
  • Proprietary/Universal Universal
  • Paper Towel Type Single Fold
  • Paper Product Series Envision(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list