SINGLEBOLT FLARED BRACK-IT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLEBOLT FLARED BRACK-IT 3/4IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNV5
  • Mfr. Model # 2LNV5
  • UNSPSC # 31162300
  • CATALOGUE PAGE # 2098
  • Shipping Weight 3.68 lbs

Product Details

FLARED BRACK-IT, Size 3/4 In., Material 304 SS.

Technical Specs

  • Application 1/2" to 3/4" Bands and 1/2" to 3/4" Buckles
  • Includes Stainless Steel Bolt, Washer, Fiber Washer, 3/4" Slot
  • Item Flared Brack-It
  • Material 304 SS
  • Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list