Skip Content
SINGLE USE PIPETTE,10ML,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE USE PIPETTE,10ML,PK 500

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AP03
  • Mfr. Model # 8AP03
  • UNSPSC # 41121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.81 lbs

Technical Specs

  • Capacity 10ml
  • Item Disposable Pipette
  • Length 13.1"
  • Type Sterile
  • Tolerance +- 1%
  • Graduation Subdivisions 0.1
  • Material of Construction Polystyrene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list