SINGLE SUPPLY SINK FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE SUPPLY SINK FAUCET

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UTT4
  • Mfr. Model # 5UTT4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Item Sink Faucet
  • Number of Holes 1
  • Replacement Cartridge 1-099XTJKABNF
  • Standards ASME A112.18.1M, CSA B125.1
  • ADA Compliant ADA Compliant
  • Spout Length 5.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list