Skip Content
SINGLE STAGE HUMIDITY CONTROLLER,24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SINGLE STAGE HUMIDITY CONTROLLER,24

CONTROL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJN5
  • Mfr. Model # 6CJN5
  • UNSPSC # 41112215
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Contact Rating (Amps) 4.0
  • Depth (In.) 2-1/2
  • Height (In.) 1-1/2
  • Item Digital Humidity Controller
  • Width (In.) 3-1/4
  • Includes LED Display
  • Adjustable Range 10 to 90% RH
  • Mounting Panel
  • Switch Type SPDT
  • Differential (RH %) -30/+30 adj
  • Switch Action SPDT
  • Agency Compliance UL and CUL Recognized
  • Voltage 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list