Skip Content
SINGLE STAGE ANALYTICAL SPEC S REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE STAGE ANALYTICAL SPEC S REG

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW213-41-09
  • Mfr. Model # 213-41-09
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideally suited for corrosive gases as well as argon, nitrogen, helium, hydrogen and carbon dioxide. The stainless steel diaphragm and brass or 316L SST bar stock bodies maintain has purity and pressure control. These regulators have Smith exclusive Sure-Seat(T) filtered seat assemblies.

Technical Specs

  • Application Instrument Analysis, Automotive Emissions Testing, Biological Laboratories and Chemical Process Plants
  • Gas Service Inert Argon, Helium, Nitrogen
  • Includes Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
  • Item High Purity Gas Regulator
  • Gauges Delivery Pressure 0 - 200 PSI
  • Gauge Size 2-1/2"
  • Overall Length 4-3/4"
  • Series 213
  • Body Dia. 2"
  • Outlet Connection 1/8" Brass Tube Fitting
  • Inlet Connection CGA-580
  • Delivery Pressure Range 0 - 150 PSI
  • Delivery 0 - 150 PSI
  • Coefficient of Volume 0.090
  • Diaphragm Material Stainless Steel
  • Body Material Brass
  • Stages Single
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 3500 psi
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list