Skip Content
SINGLE STAGE ANALYTICAL SPEC GS REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE STAGE ANALYTICAL SPEC GS REG

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW210-41-02
  • Mfr. Model # 210-41-02
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These regulators are ideally suited for corrosive gases as well as argon, nitrogen, helium, hydrogen and carbon dioxide. The stainless steel diaphragm and brass or 316L SST bar stock bodies maintain has purity and pressure control. These regulators have Smith exclusive Sure-Seat(T) filtered seat assemblies to protect the seat and keep particles and contamination out as well as easy to read single scale 2-1/2 inch nickel plated gauges. Rated for inlet pressure of to 3,500.

Technical Specs

  • Coefficient of Volume 0.090
  • Application Instrument Analysis, Automotive Emissions Testing, Biological Laboratories and Chemical Process Plants
  • Diaphragm Material Stainless Steel
  • Gas Service Carbon Dioxide
  • Item High Purity Gas Regulator
  • Includes Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
  • Overall Length 4-3/4"
  • Series Silverline
  • Stages Single
  • Gauge Size 2-1/2"
  • Gauges Delivery Pressure 30" Hg 0 to 30 psig
  • Body Material Brass
  • Body Dia. 2.000"
  • Inlet Connection CGA-320
  • Outlet Connection 1/8" Brass Tube Fitting
  • Delivery Pressure Range 0 to 15 psi
  • Regulator Supply Type Cylinder
  • Delivery 0 to 15 psi
  • Max. Inlet Pressure 3500 psi
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 4,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list