SINGLE-SIDED RACK 72 30230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE-SIDED RACK 72 30230

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30651230SC
  • Mfr. Model # 30651230SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1990
  • Shipping Weight 222.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Louvered panel. Load capacity is 1,000 lbs.

Technical Specs

  • Colour Gray
  • For Use With Mfr. No. 30230SCLAR
  • Finish Powder Coat
  • Includes (72) 30230SCLAR
  • Item Louvered Panel
  • Number of Sides 1
  • Material Steel and Industrial-Grade Polymers
  • Overall Depth 17"
  • Overall Height 75-1/8"
  • Overall Width 35-3/4"
  • Load Capacity 1,000 lbs.
  • Total Number of Bins 72
  • Bin Color Clear
  • Bin Height 5"
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list