Skip Content
SINGLE SIDE HORIZONTAL RING MANAGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE SIDE HORIZONTAL RING MANAGER

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZWJ6
  • Mfr. Model # 5ZWJ6
  • UNSPSC # 24102001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Depth (In.) 3.4
  • Finish Black
  • Height (In.) 1.7
  • Includes Mounting Hardware
  • Material of Construction Steel, ABS
  • Item Single Side Horizontal Ring Manager
  • Width (In.) 19.0
  • Rack Units 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list