SINGLE SDS STATION (18X24) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE SDS STATION (18X24)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J576
  • Mfr. Model # 23J576
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.45 lbs

Technical Specs

  • Item GHS Center
  • Depth 1/8"
  • Width 18"
  • Height 24"
  • Language English
  • Provides MSDS Storage and Organization
  • Regulations Covered HazCom 2012 (GHS)
  • Safety Training and Reference Material Title GHS Hazcom Regulation Reference
  • Safety Training and Reference Material Subject Globally Harmonized System
  • Safety Training and Reference Materials Item Poster
  • Video Length No Video

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list