Skip Content
SINGLE ROD PEGBOARD HOOK,8 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE ROD PEGBOARD HOOK,8 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPK6
  • Mfr. Model # 5TPK6
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Black
  • Material Steel
  • Type Locking Style
  • Item Single Rod Pegboard Hook
  • Construction Welded
  • Projection 8"
  • Hole Shape Square
  • Rod Thickness 1/4"
  • Bend Angle 30 Degrees
  • Bend Height 1/2"
  • Hole Size 3/8"
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list