SINGLE ROD PEGBOARD HOOK,4 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SINGLE ROD PEGBOARD HOOK,4 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPG2
  • Mfr. Model # 5TPG2
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Item Single Rod Pegboard Hook
  • Type Locking Style
  • Material Steel
  • Finish Black
  • Hole Shape Round
  • Projection 4"
  • Bend Angle 30 Degrees
  • Construction Welded
  • Rod Thickness 3/16"
  • Bend Height 1/2"
  • Hole Size 7/25"
  • Hole Spacing 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list