Skip Content
SINGLE REPLACEMENT CLAMP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE REPLACEMENT CLAMP BLACK

PERIMETER PATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTLRF50005
  • Mfr. Model # RF50005
  • UNSPSC # 23232101
  • CATALOGUE PAGE # 2127
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Replacement Panel Clamp
  • Colour Black
  • Includes Bolt and Nut
  • Features Heavy Duty, Powder Coated Panel Clamp
  • Height 1.5"
  • Length 3"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list