Skip Content
SINGLE REPLACEMENT BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SINGLE REPLACEMENT BASE

PERIMETER PATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTLRF30005
  • Mfr. Model # RF30005
  • UNSPSC # 23232101
  • CATALOGUE PAGE # 2127
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Panel Base
  • Colour Yellow
  • Features Safe, Durable Flat Steel Base, 7" Vertical Rods for Panel Placement and Stability, Durable 2 Step Finish - Zinc Enriched Primer Coat is Covered with Tiger Yellow Powder, Final Coat
  • Height 7"
  • Length 24"
  • Includes Steel Ground Base
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list