Skip Content
SINGLE RECEPTACLE,20 AMPS AC,5-20R, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SINGLE RECEPTACLE,20 AMPS AC,5-20R,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PKC1
  • Mfr. Model # 1PKC1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour White
  • Description Indented Face
  • HP 1
  • Item Single Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Standards UL And CSA
  • Sub-Category Single Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Surge Suppression No
  • Tamper Resistant No
  • Application Environment General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list