SINGLE RECEPTACLE,20 AMPS AC,5-20R, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE RECEPTACLE,20 AMPS AC,5-20R,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PKB9
  • Mfr. Model # 1PKB9
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Ivory
  • HP 1
  • Description Indented Face
  • Item Single Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Standards UL And CSA
  • Sub-Category Single Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 20
  • Surge Suppression No
  • Application Environment General Purpose
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles Ivory
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list