Skip Content
SINGLE RECEPTACLE,20 AMPS AC,5-20R, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SINGLE RECEPTACLE,20 AMPS AC,5-20R,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PKB8
  • Mfr. Model # 1PKB8
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Brown
  • HP 1
  • Description Indented Face
  • Number of Wires 3
  • Number of Poles 2
  • Item Single Receptacle
  • Standards UL And CSA
  • Sub-Category Single Receptacles
  • Material Nylon
  • Phase 1
  • Number of Gangs 1
  • Tamper Resistant No
  • Surge Suppression No
  • Application Environment General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list